NMR sample tubes, 10 mm, PYREX®, CORNING®
177,8 mm, 12,7 µm, 38,1 µm, 600 MHz, Superior
Catalog # CORN6982B-7
Supplier: Corning
Jump to:
Product Details & Documents
Made of PYREX® borosilicate glass.
These precision 10 mm diameter, 7 inch long PYREX® NMR tubes are compatible with ground joints, valves, and vacuum racks. They are designed for use on NMR spectrometers running from 400 - 600 MHz.
Outer Ø: 10,00 + 0,000 to 0,013 mm
Internal Ø: 9,07 ±0,013 mm
Specifications
- Camber:12,7 µm
- Concentricity:38,1 µm
- Frequency:600 MHz
- Type:Superior
- Length:177,8 mm
- Seq:01



