Order Entry
Singapore
Orders LinkContactUsLinkComponent
 

NMR sample tubes, 5 mm, PYREX®

203 mm, 53,3 µm, 76,2 µm, 60 MHz, Basic
  CORN6980G-8
 :   Corning
NMR sample tubes, 5 mm, PYREX®
  CORN6980G-8
 :  Corning
NMR sample tubes, 5 mm, PYREX®
NMR sample tubes, 5 mm, PYREX®

203 mm, 53,3 µm, 76,2 µm, 60 MHz, Basic

 
$116.00
   
1 * 10 items
 

Made of PYREX®, borosilicate glass 3.3.

These precision 5 mm diameter, 7 or 8 inch long PYREX® NMR tubes are compatible with ground joints, valves, and vacuum racks.

Designed for use on NMR spectrometers. Replacement caps are available seperately.

These NMR tubes can be used with the PYREX® Microcell system to avoid diluting valuable microsamples.

 
  • Camber:
    53,3 µm
  • Concentricity:
    76,2 µm
  • Frequency:
    60 MHz
  • Type:
    Basic
  • Length:
    203 mm
  • Seq:
    14