NMR sample tubes, 5 mm, PYREX®
178 mm, 12,7 µm, 12,7 µm, 500 MHz, Superior
Catalog # CORN6980B-7
Supplier: Corning
Jump to:
Product Details & Documents
Made of PYREX®, borosilicate glass 3.3.
These precision 5 mm diameter, 7 or 8 inch long PYREX® NMR tubes are compatible with ground joints, valves, and vacuum racks.
Designed for use on NMR spectrometers. Replacement caps are available seperately.
These NMR tubes can be used with the PYREX® Microcell system to avoid diluting valuable microsamples.
Specifications
- Camber:12,7 µm
- Concentricity:12,7 µm
- Frequency:500 MHz
- Type:Superior
- Length:178 mm
- Seq:03



