Jars, cylindrical, PYREX®
6,6 l, 152 mm, 457 mm
Supplier: Corning
Jump to:
Product Details & Documents
These general purpose cylindrical chromatography jar with tops ground to close tolerances to insure a tight cover fit. Covers are not supplied.
These cylindrical chromatography jars are made of Pyrex® borosilicate glass.
The jar edge is flat within 0,102 mm (0,004") on 6,6 L (1,7 gal.) jar, all others are flat within 0,254 mm (0,01").
Caution: Note: Do not use with heat, vacuum, or pressure applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:152 mm
- Capacity:6,6 l
- Height:457 mm
- Seq:01
- Cat. No.:CORN6945-6L



