Chromatography jar, rectangular, PYREX®
3,8 l, 162×137×267 mm
Supplier: Corning
Jump to:
Product Details & Documents
Jars are ground to the close tolerance needed for a tight cover fit.
- These rectangular chromatography jars are made of Pyrex® borosilicate glass
Edges are ground flat within 0,25mm (0,01").
Ordering information: Covers are not supplied.
Caution: Not recommended for use with direct heat, pressure, or vacuum applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:3,8 l
- W×D×H:162×137×267 mm



