Jars, cylindrical, PYREX®
4700 ml, 210 mm, 203 mm
Supplier: Corning
Jump to:
Product Details & Documents
PYREX® glass.
Ideal for use as animal jars or for other purposes where resistance to hot air and steam sterilisation is of importance. The open ends are finished with a fire polished bead to increase mechanical strength.
Caution: Note: Do not use with heat, vacuum, or pressure applications.
Documents
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:210 mm
- Capacity:4700 ml
- Height:203 mm



