Hydrometer cylinders, PYREX®
250 ml, 39 mm, 340 mm
Supplier: Corning
Jump to:
Product Details & Documents
These PYREX® glas hydrometer cylinders have a large hexagonal base sealed to the cylinder body to increase stability. Breakage is minimised by the heavy wall construction.
- Excellent chemical resistance
- Good temperature resistance
Meets ASTM specifications D-287 and E-100.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:250 ml
- Seq:02
- I-height:340 mm
- Int.Ø:39 mm



