Micro burettes, straight stopcocks, class A, PYREX®
10 ml, 0,02 ml, 735 mm, 0,02 ± ml
Supplier: Corning
Jump to:
Product Details & Documents
Micro burettes, Class A, PYREX® borosilicate glass.
- Precision bore tubing
- Funnel top
- Tapered tips for smooth flow
- Stopcocks turn freely yet give positive control
Designed for precise analytical methods in microchemistry.
: The capacity tolerance on these burettes is established by ASTM E1189 and are calibrated in accordance with ASTM E542.
Documents
Certificates
Search by Lot NumberSpecifications
- Capacity:10 ml
- Seq:04
- Division:0,02 ml
- Tolerance:0,02 ± ml
- Total height:735 mm



