Mixing/dosing containers
100 l, With 10 l divisions, 450 mm, 800 mm
Catalog # BURK3460-0100
Supplier: BURKLE
Jump to:
Product Details & Documents
The containers close completely tight. They have thick sides, they are seamless, impact-resistant and stress-free sintered.
- LDPE
- With 3/4" inner thread at the container base
- Suitable for food
The wide-necked opening enables safe filling.
Specifications
- Ø opening:450 mm
- Type:With 10 l divisions
- Capacity:100 l
- Height:800 mm
- Seq:02



