Order Entry
Singapore
Orders LinkContactUsLinkComponent
 

Drum pumps

Barrel pump with rigid discharge tube, PP, 300 ml/stroke, 1500 mm, 1590 mm
  BURK5600-1501
 :   BURKLE
Drum pumps
  BURK5600-1501
 :  BURKLE
Drum pumps
Drum pumps

Barrel pump with rigid discharge tube, PP, 300 ml/stroke, 1500 mm, 1590 mm

 
$810.00
   
1 * 1 items
 

Drum pumps in PP, with rigid discharge tube or flexible PVC discharge hose with stopcock. Fast simple decanting of liquids from drums, canisters and tanks.

  • Very good chemical resistance, therefore also suitable for decanting acids, alkalis and aggressive cleaning agents
  • Delivery rate up to approximately 12 L/min
  • Stepless adjustment of pump immersion depth, ensuring good residual extraction
  • Flexible PVC discharge hose is 1,2 m long
  • The low level base non return valve ensures good removal of the liquid remaining in the barrel

Documents

 
  • Flow rate:
    300 ml/stroke
  • Description:
    Barrel pump with rigid discharge tube
  • Material:
    PP
  • Seq:
    11
  • Total length:
    1590 mm
  • Immersion depth:
    1500 mm
Accessories

 

  •  
    Description
     
     
  • BURK5618-1000
    Drain safety stand
       
    1 * 1 items - $246.00

 

  •  
    Description
     
     
  • BURK5600-3150
    PVC barrel plug, in PVC: universal adapter makes decanting easier and safer. For openings with a diameter from 40 - 70 mm.
    For decanting non-combustible liquids
       
    1 * 1 items - $89.30

 

  •  
    Description
     
     
  • BURK5600-3180
    Barrel screw joint for Tri-Sure, internal thread, in PP: holds the pumps firmly in the drum. For decanting non-combustible liquids
       
    1 * 1 items - $170.00

 

  •  
    Description
     
     
  • BURK5600-3170
    Barrel screw joint for Mauser 2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
       
    1 * 1 items - $155.00

 

  •  
    Description
     
     
  • BURK5600-3130
    Barrel screw joint for R2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
       
    1 * 1 items - $125.00

 

  •  
    Description
     
     
  • BURK5600-0100
    Discharge tubing, in PVC, transparent, 1,2 m long with tap
       
    1 * 1 items - $106.00

 

  •  
    Description
     
     
  • BURK5600-3140
    Barrel screw joint
       
    1 * 1 items - $156.00