Order Entry
Singapore
Orders LinkContactUsLinkComponent
 

VWR® Beakers, Low Form

1000 ml, 130 mm, 100 mm
  VWRI213-0302
VWR® Beakers, Low Form
  VWRI213-0302
VWR® Beakers, Low Form
VWR® Beakers, Low Form

1000 ml, 130 mm, 100 mm

 
$93.30
   
1 * 1 items
 

Stainless steel 18/8.

  • Robust and durable
  • Excellent resistance to heat
  • Smooth surface for quick and easy cleaning

A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.

 
  • Ext.Ø:
    100 mm
  • Capacity:
    1000 ml
  • Height:
    130 mm
  • Seq:
    25