VWR® Beakers, Low Form
500 ml, 110 mm, 80 mm
Catalog # VWRI213-0287
Supplier: VWR Collection
Jump to:
Product Details & Documents
Stainless steel 18/8.
- Robust and durable
- Excellent resistance to heat
- Smooth surface for quick and easy cleaning
A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.
Specifications
- Ext.Ø:80 mm
- Capacity:500 ml
- Height:110 mm
- Seq:17



