Order Entry
Singapore
Orders LinkContactUsLinkComponent
VWR® Beakers, Low Form

VWR® Beakers, Low Form

250 ml, 80 mm, 65 mm
Catalog # VWRI213-0286
Supplier:   VWR Collection
VWR® Beakers, Low Form
Catalog # VWRI213-0286
Supplier:  VWR Collection
VWR® Beakers, Low Form
VWR® Beakers, Low Form

250 ml, 80 mm, 65 mm

Price
$52.90
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/8.

  • Robust and durable
  • Excellent resistance to heat
  • Smooth surface for quick and easy cleaning

A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.

Specifications
  • Ext.Ø:
    65 mm
  • Capacity:
    250 ml
  • Height:
    80 mm
  • Seq:
    16