Order Entry
Singapore
Orders LinkContactUsLinkComponent
VWR® Beakers, Low Form

VWR® Beakers, Low Form

3000 ml, 180 mm, 150 mm
Catalog # VWRI213-0283
Supplier:   VWR Collection
VWR® Beakers, Low Form
Catalog # VWRI213-0283
Supplier:  VWR Collection
VWR® Beakers, Low Form
VWR® Beakers, Low Form

3000 ml, 180 mm, 150 mm

Price
$159.00
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 18/8.

  • Robust and durable
  • Excellent resistance to heat
  • Smooth surface for quick and easy cleaning

A complete range of metal beakers for a wide variety of applications in the laboratory. For use with corrosive materials. Available with rim or spout and with or without handle.

Specifications
  • Ext.Ø:
    150 mm
  • Capacity:
    3000 ml
  • Height:
    180 mm
  • Seq:
    06