Round tissue bath
Tissue bath, EU-plug
BOEI14792-EU
Eliminate wrinkles and distortion during the preparation of paraffin embedded tissue sections. The bath surface is black ceramic coated steel for improved visibility of tissue sections. The bath has a separate on/off switch, pilot light, and thermostat. The wide, flat edge serves as a convenient drying surface for processed slides.
- Durable and inexpensive
- Rapid heat-up
- Easy to clean and maintain
: Equipped with pilot light, dust cover, thermometer holder and non-skid rubber feet.
- Description:Tissue bath, EU-plug
- Cat. No.:BOEI14792-EU
- Accuracy:±1 °C
- Temperature range:35...65 °C
- Ø×H:11×5,1 cm
- Power:190 W
- Weight:2,3 kg



