Spatulas, round, bent
185 mm, 10×5 mm
Catalog # BOCH3201
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel ¹⁸/₁₀, anti-magnetic. These spatulas with one rounded end can be used for a variety of applications.
- Excellent heat resistance, autoclavable
- Good resistance to chemicals
- Easy and quick cleaning
Documents
BOCH3204_TDS_EN
Datasheet
Specifications
- Length:185 mm
- Seq:04
- Spoon size:10×5 mm



