Bottle brushes
Bottle brush, T310, Natural bristle, White, 41 mm, Wire, 300 mm
Catalog # PINNT310
Supplier: PINNACLE BRUSH
Jump to:
Product Details & Documents
Specifications
- Bristle colour:White
- Bristle material:Natural bristle
- Brush head Ø:41 mm
- Handle material:Wire
- Description:Bottle brush, T310
- Seq:01
- Total length:300 mm



