Order Entry
Singapore
Orders LinkContactUsLinkComponent
Drum pumps

Drum pumps

Barrel pump with rigid discharge tube, PP, 260 ml/stroke, 800 mm, 900 mm
Catalog # BURK5600-0801
Supplier:   BURKLE
Drum pumps
Catalog # BURK5600-0801
Supplier:  BURKLE
Drum pumps
Drum pumps

Barrel pump with rigid discharge tube, PP, 260 ml/stroke, 800 mm, 900 mm

Price
$576.00
Log in for availability
1 * 1 items
Product Details & Documents

Drum pumps in PP, with rigid discharge tube or flexible PVC discharge hose with stopcock. Fast simple decanting of liquids from drums, canisters and tanks.

  • Very good chemical resistance, therefore also suitable for decanting acids, alkalis and aggressive cleaning agents
  • Delivery rate up to approximately 12 L/min
  • Stepless adjustment of pump immersion depth, ensuring good residual extraction
  • Flexible PVC discharge hose is 1,2 m long
  • The low level base non return valve ensures good removal of the liquid remaining in the barrel

Documents

Specifications
  • Flow rate:
    260 ml/stroke
  • Description:
    Barrel pump with rigid discharge tube
  • Material:
    PP
  • Seq:
    03
  • Total length:
    900 mm
  • Immersion depth:
    800 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Drain safety stand
    Drain safety stand
    BURK5618-1000
    Log in for availability
    1 * 1 items - $246.00

Product Information

  • Catalog #
    Availability
    Price
  • PVC barrel plug, in PVC: universal adapter makes decanting easier and safer. For openings with a diameter from 40 - 70 mm.
    For decanting non-combustible liquids
    PVC barrel plug, in PVC: universal adapter makes decanting easier and safer. For openings with a diameter from 40 - 70 mm.
    For decanting non-combustible liquids
    BURK5600-3150
    Log in for availability
    1 * 1 items - $89.30

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint for Tri-Sure, internal thread, in PP: holds the pumps firmly in the drum. For decanting non-combustible liquids
    Barrel screw joint for Tri-Sure, internal thread, in PP: holds the pumps firmly in the drum. For decanting non-combustible liquids
    BURK5600-3180
    Log in for availability
    1 * 1 items - $170.00

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint for Mauser 2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    Barrel screw joint for Mauser 2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    BURK5600-3170
    Log in for availability
    1 * 1 items - $155.00

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint for R2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    Barrel screw joint for R2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquids
    BURK5600-3130
    Log in for availability
    1 * 1 items - $125.00

Product Information

  • Catalog #
    Availability
    Price
  • Discharge tubing, in PVC, transparent, 1,2 m long with tap
    Discharge tubing, in PVC, transparent, 1,2 m long with tap
    BURK5600-0100
    Log in for availability
    1 * 1 items - $106.00

Product Information

  • Catalog #
    Availability
    Price
  • Barrel screw joint
    Barrel screw joint
    BURK5600-3140
    Log in for availability
    1 * 1 items - $156.00