Drum pumps
Barrel pump with tubing and tap, PP, 300 ml/stroke, 1250 mm, 1340 mm
Catalog # BURK5600-1252
Supplier: BURKLE
Jump to:
Product Details & Documents
Drum pumps in PP, with rigid discharge tube or flexible PVC discharge hose with stopcock. Fast simple decanting of liquids from drums, canisters and tanks.
- Very good chemical resistance, therefore also suitable for decanting acids, alkalis and aggressive cleaning agents
- Delivery rate up to approximately 12 L/min
- Stepless adjustment of pump immersion depth, ensuring good residual extraction
- Flexible PVC discharge hose is 1,2 m long
- The low level base non return valve ensures good removal of the liquid remaining in the barrel
Specifications
- Flow rate:300 ml/stroke
- Description:Barrel pump with tubing and tap
- Material:PP
- Seq:10
- Total length:1340 mm
- Immersion depth:1250 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Drain safety stand
Product Information
- Catalog #AvailabilityPrice
- PVC barrel plug, in PVC: universal adapter makes decanting easier and safer. For openings with a diameter from 40 - 70 mm.
For decanting non-combustible liquidsPVC barrel plug, in PVC: universal adapter makes decanting easier and safer. For openings with a diameter from 40 - 70 mm.
For decanting non-combustible liquidsBURK5600-3150Log in for availability1 * 1 items - $89.30
Product Information
- Catalog #AvailabilityPrice
- Barrel screw joint for Tri-Sure, internal thread, in PP: holds the pumps firmly in the drum. For decanting non-combustible liquidsBarrel screw joint for Tri-Sure, internal thread, in PP: holds the pumps firmly in the drum. For decanting non-combustible liquidsBURK5600-3180Log in for availability1 * 1 items - $170.00
Product Information
- Catalog #AvailabilityPrice
- Barrel screw joint for Mauser 2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquidsBarrel screw joint for Mauser 2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquidsBURK5600-3170Log in for availability1 * 1 items - $155.00
Product Information
- Catalog #AvailabilityPrice
- Barrel screw joint for R2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquidsBarrel screw joint for R2", internal thread, in PP: holds the pump firmly in the drum. For decanting non-combustible liquidsBURK5600-3130Log in for availability1 * 1 items - $125.00
Product Information
- Catalog #AvailabilityPrice
- Discharge tubing, in PVC, transparent, 1,2 m long with tapDischarge tubing, in PVC, transparent, 1,2 m long with tapBURK5600-0100Log in for availability1 * 1 items - $106.00
Product Information
- Catalog #AvailabilityPrice
- Barrel screw joint



