Capillary columns, OPTIMA® 225
Capillary, OPTIMA® 225, 0,25 µm, 0,32 mm, 60 m
MANA726352.60
Medium polar GC phase.
- Recommended for fatty acid analyses
- Maximum temperature for isothermal operation 260 °C
- Maximum temperature for short isotherms in a temperature program 280 °C
50% cyanopropylmethyl – 50% phenylmethylpolysiloxane phase.
USP code: G7 / G19.
Documents
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,32 mm
- Length:60 m
- Seq:10
- Phase:OPTIMA® 225



