Capillary columns, OPTIMA® 1 MS
Capillary, OPTIMA® 1 MS, 0,25 µm, 0,25 mm, 15 m
Catalog # MANA726205.15
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Nonpolar GC phase with low bleeding.
- Suited for GC/MS and ECD applications and general analyses at trace level
- Maximum temperature for isothermal operation 340 °C
- Maximum temperature for short isotherms in a temperature program 360 °C
100% dimethylpolysiloxane phase.
USP code: G1/G2/G38.
Documents
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:15 m
- Seq:03
- Phase:OPTIMA® 1 MS



