Capillary columns, OPTIMA® 1 MS
Capillary, OPTIMA® 1 MS, 0,20 µm, 0,20 mm, 50 m
Catalog # MANA726201.50
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Nonpolar GC phase with low bleeding.
- Suited for GC/MS and ECD applications and general analyses at trace level
- Maximum temperature for isothermal operation 340 °C
- Maximum temperature for short isotherms in a temperature program 360 °C
100% dimethylpolysiloxane phase.
USP code: G1/G2/G38.
Documents
Specifications
- Column Format:Capillary
- Film thickness:0,20 µm
- Ø int.:0,20 mm
- Length:50 m
- Phase:OPTIMA® 1 MS



