Capillary columns, OPTIMA® FFAP
Capillary, OPTIMA® FFAP, 0,25 µm, 0,25 mm, 60 m
Catalog # MANA726116.60
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Polar GC phase.
- Ideal for fatty acid methyl esters (FAMEs), free carboxylic acids
- Maximum temperature for isothermal operation 250 °C (0,53 mm ID columns: 220 °C)
- Maximum temperature for short isotherms in a temperature program 260 °C (0,53 mm ID columns: 240 °C)
Polyethylene glycol 2-nitroterephthalate phase.
USP code: G35 / close equivalent to G25.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:60 m
- Seq:05
- Phase:OPTIMA® FFAP



