Capillary columns, OPTIMA® 225
Capillary, OPTIMA® 225, 0,10 µm, 0,10 mm, 10 m
Catalog # MANA726080.10
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Medium polar GC phase.
- Recommended for fatty acid analyses
- Maximum temperature for isothermal operation 260 °C
- Maximum temperature for short isotherms in a temperature program 280 °C
50% cyanopropylmethyl – 50% phenylmethylpolysiloxane phase.
USP code: G7 / G19.
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,10 mm
- Length:10 m
- Seq:01
- Phase:OPTIMA® 225



