Order Entry
Singapore
Orders LinkContactUsLinkComponent
Capillary columns, PERMABOND® FFAP

Capillary columns, PERMABOND® FFAP

Capillary, PERMABOND® FFAP, 0,35 µm, 0,32 mm, 10 m
Catalog # MANA723830.10
Supplier:   MACHEREY-NAGEL
Capillary columns, PERMABOND® FFAP
Catalog # MANA723830.10
Supplier:  MACHEREY-NAGEL
Capillary columns, PERMABOND® FFAP
Capillary columns, PERMABOND® FFAP

Capillary, PERMABOND® FFAP, 0,35 µm, 0,32 mm, 10 m

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Polar GC phase.

  • Recommended for fatty acid methyl esters (FAMEs) and free carboxylic acids
  • Maximum temperature for isothermal operation 220 °C (0,53 mm Int.Ø columns: 200 °C)
  • Maximum temperature for short isotherms in a temperature program 240 °C (0,53 mm Int.Ø columns: 220 °C)

Polyethylene glycol 2-nitroterephthalate phase.

USP code: close equivalent to G25 / G35.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,35 µm
  • Ø int.:
    0,32 mm
  • Length:
    10 m
  • Seq:
    17
  • Phase:
    PERMABOND® FFAP