Order Entry
Singapore
Orders LinkContactUsLinkComponent
Capillary columns, PERMABOND® FFAP

Capillary columns, PERMABOND® FFAP

Capillary, PERMABOND® FFAP, 0,25 µm, 0,32 mm, 25 m
Catalog # MANA723341.25
Supplier:   MACHEREY-NAGEL
Capillary columns, PERMABOND® FFAP
Catalog # MANA723341.25
Supplier:  MACHEREY-NAGEL
Capillary columns, PERMABOND® FFAP
Capillary columns, PERMABOND® FFAP

Capillary, PERMABOND® FFAP, 0,25 µm, 0,32 mm, 25 m

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Polar GC phase.

  • Recommended for fatty acid methyl esters (FAMEs) and free carboxylic acids
  • Maximum temperature for isothermal operation 220 °C (0,53 mm Int.Ø columns: 200 °C)
  • Maximum temperature for short isotherms in a temperature program 240 °C (0,53 mm Int.Ø columns: 220 °C)

Polyethylene glycol 2-nitroterephthalate phase.

USP code: close equivalent to G25 / G35.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,32 mm
  • Length:
    25 m
  • Seq:
    13
  • Phase:
    PERMABOND® FFAP