Capillary columns, PERMABOND® FFAP
Capillary, PERMABOND® FFAP, 0,10 µm, 0,10 mm, 10 m
Catalog # MANA723180.10
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Polar GC phase.
- Recommended for fatty acid methyl esters (FAMEs) and free carboxylic acids
- Maximum temperature for isothermal operation 220 °C (0,53 mm Int.Ø columns: 200 °C)
- Maximum temperature for short isotherms in a temperature program 240 °C (0,53 mm Int.Ø columns: 220 °C)
Polyethylene glycol 2-nitroterephthalate phase.
USP code: close equivalent to G25 / G35.
Specifications
- Column Format:Capillary
- Film thickness:0,10 µm
- Ø int.:0,10 mm
- Length:10 m
- Seq:01
- Phase:PERMABOND® FFAP



