Capillary columns, OPTIMA® 1301
Capillary, OPTIMA® 1301, 1,00 µm, 0,32 mm, 60 m
Catalog # MANA726780.60
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Medium polar GC phase.
- Ideal for pesticide analyses
- Maximum temperature for isothermal operation 300 °C
- Max. temperature for short isotherms in a temperature program 320 °C
6% cyanopropyl-phenyl – 94% dimethylpolysiloxane phase.
USP code: G43.
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,32 mm
- Length:60 m
- Seq:10
- Phase:OPTIMA® 1301



