Bottle brushes
Bottle brush, T398, Natural bristle, White, 65 mm, Wire, 406 mm
Catalog # PINNT398
Supplier: PINNACLE BRUSH
Jump to:
Product Details & Documents
Specifications
- Bristle colour:White
- Bristle material:Natural bristle
- Brush head Ø:65 mm
- Handle material:Wire
- Description:Bottle brush, T398
- Seq:03
- Total length:406 mm



