Sampler, Tubus
Sampler, 400 mm, 40 mm
Catalog # BURK5382-0040
Supplier: BURKLE
Jump to:
Product Details & Documents
Sampler for free flowing bulk goods up to approx. 10 mm diameter. This makes it possible, for example, to remove hazel nuts, blends of tea, grain or similar items from large sacks.
- Also for coarse grained bulk goods
- Made of stainless steel V4A (1.4404)/AISI 316L
- Special tip geometry
Corresponds to ISTA standard for seed lengths of 10 mm (wheat, oats) and 5 mm (flax, vetches).
Documents
Bag sampler Tubus
Videos
Specifications
- Ø:40 mm
- Description:Sampler
- Length:400 mm



