Beakers, copper
125 ml, 67 mm, 56 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Beaker, copper, with pourout lip.
- Provides high electrical and thermal conductivities
- High corrosive resistance
- Low toxity
Copper is considered one of the most important metallic elements, due to its unique physical and chemical properties. With similar reactivity to silver and gold, it is classified as a noble metal.
Documents
Specifications
- Ext.Ø:56 mm
- Capacity:125 ml
- Height:67 mm
- Seq:02



