Multibore insulating tubes, ceramic
4 Bores, 1,5 mm, 8,5 mm, 380 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Pure Al₂O₃ Aluminium oxide, AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.
Documents
Specifications
- Tubing ext.Ø:8,5 mm
- Tubing int.Ø:1,5 mm
- Description:4 Bores
- Length:380 mm
- Seq:37



