Multibore insulating tubes, ceramic
2 Bores, 1,6 mm, 8,0 mm, 770 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Pure Al₂O₃ Aluminium oxide, AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.
Documents
Specifications
- Tubing ext.Ø:8,0 mm
- Tubing int.Ø:1,6 mm
- Description:2 Bores
- Length:770 mm
- Seq:47



