Multibore insulating tubes, ceramic
4 Bores, 1,2 mm, 5,5 mm, 1460 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Pure Al₂O₃ Aluminium oxide, AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.
Documents
Specifications
- Tubing ext.Ø:5,5 mm
- Tubing int.Ø:1,2 mm
- Description:4 Bores
- Length:1460 mm
- Seq:25



