Insulating tubes, ceramic
1,1 mm, 1,7 mm, 200 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Pure Al₂O₃ Aluminium oxide AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.
Specifications
- Tubing ext.Ø:1,7 mm
- Tubing int.Ø:1,1 mm
- Length:200 mm
- Seq:32



