Insulating tubes, ceramic
0,8 mm, 1,2 mm, 250 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Pure Al₂O₃ Aluminium oxide AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.
Specifications
- Tubing ext.Ø:1,2 mm
- Tubing int.Ø:0,8 mm
- Length:250 mm
- Seq:23



