Insulating tubes, ceramic
0,3 mm, 0,6 mm, 300 mm
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Pure Al₂O₃ Aluminium oxide AL23.
Dense, excellent thermal and electrical resistance properties, corrosion resistant, permeable to microwaves.
Specifications
- Tubing ext.Ø:0,6 mm
- Tubing int.Ø:0,3 mm
- Length:300 mm
- Seq:08



