NSF Biological Safety Cabinet
Catalog # HAIEHR1200-IIA2-N
Supplier: HAIER MEDICAL LABORATORY PRO
New Product
Specifications
- Noise level:64 dBA
- Description:NSF series biological safety cabinet
- Model:HR1200-IIA2-N
- Electrical:100 - 230 V, 50/60 Hz
- Sash opening:200 (Max 460)
- Exhaust air volume:70% Downflow, 30% Exhaust
- Ext. W×D×H:1340×850×2160 mm
- Int. W×D×H:1230×600×650 mm
- Lighting system:1323 Lux
- Power rating:1300 VA
- Weight:275/335 kg
Specifications
About this item
Professional air purifcation equipment suitable for pharmaceuticals, medical and health industries, scientifc research laboratories of universities and colleges as well as other related fields.
Multiple voltage options, suitable for many countries and regions
Microprocessor control system
Ultra-low noise, uniform airflow
Superior filter, multiple protection
One-piece welded cabinet structure, leak proof
Certifications:
UL, NSF.