ESD gloves, HyFlex® 48-130 / 48-135
Supplier: Ansell
Certificates
About this item
These knitted nylon/carbon fibre gloves meet most electrostatic discharge protection needs. They feature a PU coating on the fingertips or on the entire palm.
- 15-gauge nylon liner provides flexibility and dexterity
- Comfort and good fit are assured through seamless construction and a wide range of sizes
- HyFlex® 48-130 with palm coating offers good mechanical resistance and durability
Suitable for the final assembly of dashboard, cables, wires, electronic components and mother boards.
HyFlex® 48-130 – EN 1149-1: Surface resistivity (Ω): 4,02×10¹º / EN 1149-2: Volume resistance (Ω): 2,19×10⁷ / EN 1149-3: Charge decay T50 <0,01 seconds
HyFlex® 48-135 – EN 1149-1: Surface resistivity (Ω): 1,93×10¹º / EN 1149-2: Volume resistance (Ω): 4,79×10⁷ / EN 1149-3: Charge decay T50 <0,01 seconds
Certifications: EN 388; Cat. II.
Caution: Gloves that provide electro-static discharge protection do not insulate the hands against high-voltage electric current.
Do not use to handle live wires or for protection against electric current.
Do not use to handle live wires or for protection against electric current.
Specifications
- Catalog No:
- ANSE48-135/11
- ANSE48-135/9
- ANSE48-135/8
- ANSE48-135/6
- ANSE48-135/10
- ANSE48-135/7
- Model:
- 48-135
- 48-135
- 48-135
- 48-135
- 48-135
- 48-135
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Reusable
- Liner material:
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Nylon/carbon fibres
- Finish:
- Fingertips coated
- Fingertips coated
- Fingertips coated
- Fingertips coated
- Fingertips coated
- Fingertips coated
- Gauge:
- 15
- 15
- 15
- 15
- 15
- 15
- Cuff style:
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- Knit wrist
- EN norm:
- EN 388:2016 (113XA)
- EN 388:2016 (113XA)
- EN 388:2016 (113XA)
- EN 388:2016 (113XA)
- EN 388:2016 (113XA)
- EN 388:2016 (113XA)
- Anti-static:
- +
- +
- +
- +
- +
- +