Caps for test tubes, Axygen® AxySaver
AXYGAS-13MM-BK
: Corning
- For tubes:13 mm
- Colour:Black
- Seq:01
- Pk:1.000
Caps are soft, pliable and the unique blend of plastic used is piercable which allows for direct tube sampling. These are secondary closures for use with most 12 mm, 13 mm and 16 mm glass and plastic test tubes.