Order Entry
Singapore
ContactUsLinkComponent
Laboratory glassware washers, SteamScrubbers™
Laboratory glassware washers, SteamScrubbers™
Supplier:  LABCONCO
   Sustainable Options Available
Certificates
undefined
Laboratory glassware washers, SteamScrubbers™
Supplier:  LABCONCO
   Sustainable Options Available

Specifications

  • Catalog No:
  • LBCP401101010
  • LBCP401101013
  • LBCP401001013
  • LBCP401101000
  • LBCP402101013
  • LBCP401001010
  • LBCP401001000
  • LBCP402101000
  • LBCP402101010
  • LBCP402001010
  • LBCP402001013
  • LBCP402001000
  • Model:
  • SteamScrubber® under counter
  • SteamScrubber® under counter
  • SteamScrubber® under counter
  • SteamScrubber® under counter
  • SteamScrubber® free standing
  • SteamScrubber® under counter
  • SteamScrubber® under counter
  • SteamScrubber® free standing
  • SteamScrubber® free standing
  • SteamScrubber® free standing
  • SteamScrubber® free standing
  • SteamScrubber® free standing
  • Environmentally Preferable:
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Water Efficient, Waste Reducing
  • Controller/programs:
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • 7 factory-set cycle programs and 2 user-set cycle programs
  • Metering devices:
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Manual-fill detergent dispenser for powder or liquid detergent and manual-fill rinse aid solution dispenser
  • Circulation pump (Qmax):
  • 363 L/min, recirculated by pump
  • 424 L/min, recirculated by pump
  • 424 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • 363 L/min, recirculated by pump
  • Power connection:
  • 115 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 230 V, 50/60 Hz
  • 115 V, 50/60 Hz
  • Water connection:
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Hot tap water flow rate 4,7 L/min at 138 - 827 KPa
  • Water consumption:
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • 13 L
  • W×D×H:
  • 612×704×815 - 914 mm
  • 612×704×815 - 914 mm
  • 612×704×815 - 914 mm
  • 612×704×815 - 914 mm
  • 617×706×818 - 919 mm
  • 612×704×815 - 914 mm
  • 612×704×815 - 914 mm
  • 617×706×818 - 919 mm
  • 617×706×818 - 919 mm
  • 617×706×818 - 919 mm
  • 617×706×818 - 919 mm
  • 617×706×818 - 919 mm
  • Weight:
  • 93 kg
  • 93 kg
  • 93 kg
  • 91,6 kg
  • 106,1 kg
  • 93 kg
  • 91,6 kg
  • 106,1 kg
  • 106,1 kg
  • 104,3 kg
  • 104,3 kg
  • 104,3 kg
  • Shipping weight:
  • 91,6 kg
  • 91,6 kg
  • 91,6 kg
  • 91,6 kg
  • 91,6 kg
  • 91,6 kg

Specifications