Order Entry
Singapore
ContactUsLinkComponent
Rotary evaporator, large scale, Rotavapor® R-220 EX
Rotary evaporator, large scale, Rotavapor® R-220 EX
  BUCH8363B211
 :  BUCHI
undefined
Rotary evaporator, large scale, Rotavapor® R-220 EX
  BUCH8363B211
 :  BUCHI

 

  • Rotation speed:
    0 - 100 min⁻¹
  • Temperature range:
    Ambient…+135/150 °C
  • W×D×H:
    1250×750×1630 mm
  • Model:
    R-220 EX
  • Heating capacity:
    3600 W
  • Rotation speed setting:
    Yes (1 rpm steps)
  • Weight:
    ∼75 kg (without glass)
  • Pk:
    1
  • Glassware:
    Standard
  • Type:
    R-220 EX, with 10 l evaporating flask, R reflux condensation unit, 10 l receiving flask, 400 V

 

 

This ATEX-compliant version of the R-220 was specially developed for applications in EX zones and is compliant with the extremely stringent ATEX 95 directives. The Rotavapor R-220 EX is suitable for EX zones class 1 and 2, and provides the highest possible safety combined with maximum convenience.

  • Hydraulic lift and bath rotation
  • Includes EX protected vacuum controller: Enables easy and reproducible process control
  • Flask rotation speed is adjusted by turning a control knob
  • All glass components are uncoated due to possible static charge
  • Maximum bath temperature is 150 °C

Ideal for pharmaceutical and chemical industries where production under EX protected conditions is often the standard.

 : Flameproof enclosure for controller, heater, and level sensor in accordance with EN 50018 (IEC 60079-1).
"Increased safety" heater terminal box in accordance with EN 50019 (IEC 60079-7).
Intrinsically safe operator panel and vacuum controller in accordance with EN 50020 (IEC 60079-11).