VWR®, Scoop
VWRI231-0501
- Ø:20 mm
- Width:30 mm
- Colour:White
- Length:140 mm
- Seq:02
- Pk:1
PTFE, white.
- Totally chemically inert
- Non contaminating
- Suitable for use with frozen substances and other solids
Scoop length: 80 mm
Total length: 140 mm
PTFE, white.
Scoop length: 80 mm
Total length: 140 mm