Order Entry
Singapore
ContactUsLinkComponent
 
Bottles, wide neck, with screw cap, AZLON®
Catalog # AZLOBWP0060AP
Supplier:  SciLabware
undefined
Bottles, wide neck, with screw cap, AZLON®
Catalog # AZLOBWP0060AP
Supplier:  SciLabware

Specifications

  • Ext.Ø:
    40 mm
  • Capacity:
    60 ml
  • Height:
    82 mm
  • Neck I-Ø:
    22 mm
  • Pk:
    10

Specifications

About this item

PP, amber, opaque, rigid bottles with black PP screw caps.

  • Leakproof, liner-less design
  • Smooth inner contours for efficient pouring and ease of cleaning
  • Heavy-duty and durable
  • Good general chemical resistance, autoclavable at +121 °C

Ideal for sample collection and storage of light-sensitive materials. Wide opening for rapid filling and dispensing of powders, pastes and liquids.

Caution: When autoclaving bottles always ensure the caps are completely loosened or removed to prevent accidental implosion.