Chemical resistant gloves, JACKSON SAFETY* G80 NITRILE*
Supplier: KIMBERLY CLARK
Certificates
About this item
JACKSON SAFETY* G80 NITRILE* gloves provide protection against acids, caustics, bases, solvents and other aqueous solutions.
- Textured fingertips and palm for enhanced grip
- Improved, more consistent cotton flock lining for added comfort
- Approved for food contact in the US, Canada and Europe
Thanks to the modified nitrile formulation the hand-specific gloves feature even more durability and enhanced chemical resistance, thus being suitable for chemical processing and oil refining, automotive assembly and painting, machining operations using cutting oil and coolants and food processing.
Certifications: EN 374 (AJK), EN 388 (4101), AQL 0,65
Food contact approved
Food contact approved
Specifications
- Catalog No:
- KIMB94446
- KIMB94445
- KIMB94447
- Ambidextrous / hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Reusable
- Reusable
- Reusable
- Liner material:
- Cotton
- Cotton
- Cotton
- Finish:
- Reverse lozenge
- Reverse lozenge
- Reverse lozenge
- Finger thickness:
- 0,38 mm
- 0,38 mm
- 0,38 mm
- Palm thickness:
- 0,40 mm
- 0,40 mm
- 0,40 mm
- EN norm:
- EN 374 (AJK), EN 388 (4101)
- EN 374 (AJK), EN 388 (4101)
- EN 374 (AJK), EN 388 (4101)
- Food contact approved:
- +
- +
- +