Order Entry
Singapore
ContactUsLinkComponent
 
Magnetic carboy stirrer, Nalgene®
  NALGDS2227-0020
   Low Manufacturing Impact
undefined
Magnetic carboy stirrer, Nalgene®
  NALGDS2227-0020
   Low Manufacturing Impact

 

  • Description:
    Magnetic carboy stirrer
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    NAR Certificate of Retirement
  • Overall dimensions:
    Length: 75 mm
    Shaft Length: 588 mm
    Shaft Ø: 13 mm
  • Pk:
    1

 

 

For low speed mixing with Nalgene® 10 and 20 litres carboys with 83 mm closures. Note magnetic stirrer shown is not included, needs to be used in conjuction with magnetic stirrer unit to provide stirring action.