VWR® VP 86, Mini Diaphragm Vacuum Pumps and Compressors
Supplier: VWR Collection
Certificates
About this item
Single head, dry running diaphragm pump for a wide range of laboratory applications. It pumps, compresses and evacuates without affecting media, i.e., media remains uncontaminated. Includes diaphragm with patented tension optimisation, which allows the pump size to be smaller extending the service life of the diaphragm.
- 100% oil-free pumping, so media is not contaminated when pumping, evacuating or compressing
- For neutral to mildly aggressive gases and vapours
- Maintenance-free, quiet running
* Flow rate at atmospheric pressure.
Delivery: The diaphragm pump with thermal switch and pipe connection is supplied with an EU connector and operating instructions.
Specifications
- Catalog No:
- VWRI181-0067
- VWRI181-0065
- Model:
- VP 86 with EU-plug
- VP 86 with UK-Plug
- Flow rate:
- 6 l/min
- 6 l/min
- Working overpressure (bar):
- 2,4
- 2,4
- Vacuum:
- 250 mbar
- 250 mbar
- Final pressure (abs.):
- 100 mbar
- 100 mbar
- Protection class:
- IP 20
- IP 20
- W×D×H:
- 90×164×141 mm
- 90×164×141 mm
- Weight:
- 1,9 kg
- 1,9 kg
- Final vacuum (abs.):
- 100 mbar
- 100 mbar