Food thermometers, testo 105
Supplier: Testo
Certificates
About this item
This robust thermometer, with interchangeable measurement tips, is suitable for control measurements in industry, such as in abattoirs, refrigerated store rooms and during transport.
- User-defined limit values
- Visual or audible alarm
- Built-in display illumination
Interchangeable NTC probe (100 mm).
W×D×H: 145×38×195 mm
Weight: 139 g
Delivery: Supplied with a standard measurement tip and battery. Separate probes are available on request.