Order Entry
Singapore
ContactUsLinkComponent
VWR® Waterproof Core Thermometers
VWR® Waterproof Core Thermometers
Catalog # VWRU82021-164
Supplier:  VWR Collection
undefined
VWR® Waterproof Core Thermometers
Catalog # VWRU82021-164
Supplier:  VWR Collection

Specifications

  • Range:
    −50…+280 °C
  • Resolution:
    0,1 °C
  • Weight:
    68 g
  • Seq:
    03
  • W×D×H:
    19×10×285,8 mm
  • Accuracy:
    ±0,5 (−20…+70); ±1,0 (70…120); ±2,0 (−50…−20; 120…150) °C
  • Pk:
    1

Specifications

About this item

These thermometers are suitable for measurements in food, beverage processing and storage applications, agriculture, education or pharmaceutical use.

  • Maximum/minimum memory
  • Quick, accurate, easy to read
  • Automatic off after 10 minutes of non use

Stainless steel probe (Lר: 125×4 mm (620-0910), 200×4 mm (620-0914)).

Delivery: Supplied with probe, plastic probe cover, pocket clip, LR44 battery and certificate of calibration (ISO/IEC 17025).