Order Entry
Singapore
ContactUsLinkComponent
Incubating shakers, Labline MaxQ™ 5000
Incubating shakers, Labline MaxQ™ 5000
Catalog # BARNE5000-1CE
undefined
Incubating shakers, Labline MaxQ™ 5000
Catalog # BARNE5000-1CE

Specifications

  • Orbit:
    25,4 mm
  • Speed range:
    15 - 500 min⁻¹
  • Temperature range:
    Ambient +10…60 °C
  • Description:
    MaxQ™5000 incubated shaker, digital
  • Seq:
    003
  • Model:
    Digital shaker
  • Max. load:
    34 kg
  • Temperature stability:
    ±1°C (37 °C)
  • Weight:
    215,9 kg
  • W×D×H:
    1041×813×1041 mm
  • Pk:
    1

Specifications

About this item

Floor standing Max Q™ 5000 gives user hands-free operation. DC motor and variable speed control from 40 to 400 min-1, controlled by a rotary dial.  An integrated tachometer monitors and displays speed in min-1 to guarantee an accurate setting. The easy to read LED digital display shows temperature.

  • Five year warranty on parts and LIFETIME on drive mechanism
  • Continuous or timed operation 0,1 to 999 min or  0,1 up to 999 h
  • Large slanted viewing window means flask contents can be viewed without opening the door, and a foot pedal opens the door automatically for hands free operation
  • Shakers feature a triple eccentric drive to handle heavy workloads, provide uniform agitation and enable continuous 24 hour operation even at high speeds
  • PID temperature controller precisely monitors and controls chamber temperature over complete range with ±0,1 °C accuracy at 37 °C

Units have a digital operating system, solid state DC brushless motor, variable speed control from 15 to 500 min-1. Three separate LED displays show speed, temperature and operating time simultaneously which helps minimise errors in establishing running conditions. Visual/audible signals alert user to temperature deviations. Heat turns off if temperature deviates ±1 °C from set point. The shaker will shut down and audible/visual alarms signal if unit operates ±10% of set speed preventing shaker from walking.

A soft start feature eliminates splashing of vessel contents, wetting of flask closure, and helps prevent sudden starts and stops. Set point retention retains parameters during power failure and restarts unit automatically after power is restored. RS232 interface allows remote monitoring of speed, temperature and time. The over temperature safety feature with independent thermostat provides additional backup by controlling heat if main temperature unit fails. The easy side access drain system makes disinfecting or cleaning up spillages simple and retractable foot casters allow easy positioning.

Accessories information: Max Q™ 5000 shakers accommodate a maximum of 112×10, 112×25, 112×50, 44×125, 24×250, 20×300, 18×500, 12×1000, 6×2000, 5×2800, 6×4000 or 3×6000 ml flasks or 8 microplates/deep well plates using the universal platform.
Ordering information: All components must be ordered separately. Clamps for universal platform: maximum number of clamps per platform size (mm) as shown below.

Clamps for universal platform

Product Information